Beli toa amplifier di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  2. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  3. TOA Portable Amplifier
    Mulai

    Rp6.099.900

    TOA Portable Amplifier
    Deskripsi:
    TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
  4. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
  5. Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Mulai

    Rp199.900

    Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Deskripsi:
    Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaoke
    atribut:
    • Power (W): 600
    • Bluetooth: Bluetooth 5.0
    • Frequency Response (Hz-kHz): 20 - 20
  6. TOA Mixer Amplifier 2 Channel
    Mulai

    Rp8.199.900

    TOA Mixer Amplifier 2 Channel
    Deskripsi:
    ZA-2128M is a Mixer Power Amplifier with high capacity for audio requirements in Mosque or other places of worship.
    atribut:
    • Phantom Power: DC +21 V (MIC 1)
    • Tone Control: Bass: ±10 dB at 100 Hz, Treble: ±10 dB at 10 kHz
    • Controls: Front: 5 Microphone Gain Controls, 3 Aux Gain Controls, 8 Bass Tone Controls, 8 Treble Tone Controls, 1 Echo Level Control, 2 Master Controls, 1 Power ON/OFF Switch, 2 Output Channel ON/OFF Switch (CH1, CH2)
    • Ambient Temperature (°C): 0 to +40
    • Power Supply: AC: 220 V, 50/60 Hz; DC: 24 V
    • Power Consumption: AC: 520 W (rated output); AC: 286 W (operation at EN60065); DC: 20 A (operation at rated output)
    • Dimensions (WxHxD) (mm): 420x144x361
    • Distortion: Less than 1% THD at 1 kHz, 1/3 rated output power
    • Finish: Front Panel: Aluminium Gray, Case: Steel plate, Gray
    • Frequency Response (Hz): 50-20000 (±3 dB)
    • Indicators: 2 LED Output CH, 2 LED Signal 2 LED Peak, 1 LED Power ON
    • Noise Level (S/N) (dB): More than 80 at All Volume control full CCW, More than 50 at All Volume control full CW
    • Output Regulation: Less than 3 dB no load to full load
    • Speaker Outputs: 100V x 2, 4Ω x2
  7. SIMON ELECTRIC 13A BS Switched Socket Module with Twin USB chargers
    Mulai

    Rp549.900

    SIMON ELECTRIC 13A BS Switched Socket Module with Twin USB chargers
    atribut:
    • Rated Current (A): 13
    • Voltage (V): 250
  8. TOA Tie-Pin Type Microphone
    Mulai

    Rp1.299.900

    TOA Tie-Pin Type Microphone
    Deskripsi:
    It is a unidirectional tie-pin type microphone.
    atribut:
    • Type: Electret condenser type
    • Finish: Dark gray (Munsell N2.5 approximate color)
    • Mass (g): 20
    • Included Accessories: 1 clip
    • Terminal: Φ3.5 monaural mini plug
    • Directivity: Unidirectional
    • Sensitivity (dB): -46 (1 kHz, 0 dB = 1 V / Pa, load 2 kΩ)
    • Sound pressure: 115dB/SPL
  9. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  10. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  11. ADVANCE DIGITALS Amplifier
    Mulai

    Rp1.099.900

    ADVANCE DIGITALS Amplifier
    Deskripsi:
    Nikmati kualitas suara yang dahsyat dan jernih pada speaker Anda.Dengan amplifier ini Anda dapat mengatur besar suara bass dan treble dari lagu yang sedang Anda dengar serta mic volume & echo untuk microphone.Amplifier ini memiliki 2 port input stereo untuk microphone.
    atribut:
    • Frequency (Hz): 40-20K
    • Impedance (ohm): 4
    • Sensitivity (dB): 93 ±3
  12. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  13. TaffSTUDIO Audio Power Amplifier
    Mulai

    Rp209.900

    TaffSTUDIO Audio Power Amplifier
    Deskripsi:
    Panjang Kabel Audio 3.5 mm To RCA: 1.1 MInput Sensitivity: 0.25 mV - 2020 mVFM: 87.5 - 108 MHzRincian yang Anda dapatkan untuk pembelian produk ini:1 x TaffSTUDIO Audio Amplifier Bluetooth HiFi DSP Mic Input 2 Channel - BT-198A1 x Kabel Audio 3.5 mm To RCA1 x Remot Kontrol1 x Panduan Penggunaan
    atribut:
    • Impedance (ohm): 4-16
    • Signal to Noise Ratio (dB): -92
    • Port I/O: Audio Input RCA (L, R), Mic Input 6.5 mm, SD Card Slot, USB Slot
    • Power: DC 12V / 5A, AC 220V - 240V / 50-60Hz
    • Color: Golden
    • Dimensions (cm): 18x15.8x5.5
    • Frequency Response (Hz-kHz): 20 to 20
    • Material: Aluminium Alloy
    • Total Output Power (W): 300+300, RMS: 18
  14. Kramer Power Amplifier
    Mulai

    Rp27.999.900

    Kramer Power Amplifier
    Deskripsi:
    PA−120Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−120Z is suitable for a vast range of AV installations.
    atribut:
    • Input: 1 3.5mm 1 T-Block
    • Output: 2 T-Block
    • Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
    • Shipping Dimensions (cm): 40.50x29.70x9
    • Voltage (VA): 150
    • Voltage (V): 85-265AC
    • Included Accessories: Power cord
  15. OMRON Simple Fiber Amplifier E3x-Sd/NA
    Mulai

    Rp2.399.900

    OMRON Simple Fiber Amplifier E3x-Sd/NA
    Deskripsi:
    Simple and inexpensive simple fiber amplifier
  16. Kramer Power Amplifier
    Mulai

    Rp12.999.900

    Kramer Power Amplifier
    Deskripsi:
    PA−240Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Z is suitable for a vast range of AV installations.
  17. CF Audio Power Amplifier
    Mulai

    Rp8.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
Daftar Harga toa amplifier Terbaru October 2026
TOA Power AmplifierRp5.599.900
TOA Mixer AmplifierRp1.399.900
TOA Portable AmplifierRp6.099.900
TOA Multichannel Power AmplifierRp15.999.900
Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioRp199.900
TOA Mixer Amplifier 2 ChannelRp8.199.900
SIMON ELECTRIC 13A BS Switched Socket Module with Twin USB chargersRp549.900
TOA Tie-Pin Type MicrophoneRp1.299.900
SIMON ELECTRIC 120 Floor Socket without Modules (Stop Kontak Lantai)Rp439.900
TOA Universal SpeakerRp959.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)